Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Peristaltic Tubing, Platinum-Cured Silicone, 0.125 in ID/0.250 in OD

Catalog No. NC2389615
Encompass_Preferred

Saint-Gobain Sani-Tech SPT-60L peristaltic pump tubing (MPN SPT60L-125-2) is a pharma-grade, platinum-cured silicone tube engineered for final-fill peristaltic pumping and single-use bioprocess assemblies. It delivers low spallation, extended pump life, and tight dimensional control for accurate, consistent dispensing in pharmaceutical filling operations.

  • Platinum-cured silicone material.
  • Inner diameter 0.125 in (3.2 mm).
  • Outer diameter 0.250 in (6.4 mm); wall thickness 0.063 in (1.6 mm).
  • Designed for low spallation and consistent volumetric dosing.
  • Typical pump life greater than 250 hours (product line).
  • Pack size 25 ft coil (7.62 m).
  • EtO and gamma compatible; pyrogen-free per USP <85>; biocompatibility testing per ISO 10993 and USP <87>/<88> statements available.

Catalog No. NC2389615 Supplier Accuflow Systems Supplier No. SPT60L1252
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain Sani-Tech SPT-60L peristaltic pump tubing (MPN SPT60L-125-2) is a pharma-grade, platinum-cured silicone tube engineered for final-fill peristaltic pumping and single-use bioprocess assemblies. It delivers low spallation, extended pump life, and tight dimensional control for accurate, consistent dispensing in pharmaceutical filling operations.

  • Platinum-cured silicone material.
  • Inner diameter 0.125 in (3.2 mm).
  • Outer diameter 0.250 in (6.4 mm); wall thickness 0.063 in (1.6 mm).
  • Designed for low spallation and consistent volumetric dosing.
  • Typical pump life greater than 250 hours (product line).
  • Pack size 25 ft coil (7.62 m).
  • EtO and gamma compatible; pyrogen-free per USP <85>; biocompatibility testing per ISO 10993 and USP <87>/<88> statements available.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.