Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Spunlace Non-woven Polyester Pre-Wetted Wiper, Cold knife cut

Catalog No. 191502032
Change view
Click to view available options
Saturation Solution:
6% IPA/ 94% DI H2O
70% IPA/30% DI H2O
90% IPA/10% DI H2O
Packaging Quantity:
75 /Pail, 2 Pails/Cs.
75/Bag, 18 Bags/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Saturation Solution Packaging Quantity
19-150-2032 6% IPA/ 94% DI H2O 75 /Pail, 2 Pails/Cs.
19-150-2030 70% IPA/30% DI H2O 75/Bag, 18 Bags/Cs.
19-150-2029 70% IPA/30% DI H2O 75 /Pail, 2 Pails/Cs.
19-150-2031 90% IPA/10% DI H2O 75 /Pail, 2 Pails/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-150-2032 Supplier Valutek™ Supplier No. VTSNTRI0699
Add to Cart
Add to Cart
This item is not returnable. View return policy

Composed of a hydro entangled, nonwoven blend of 55% cellulose and 45% polyester with a blend of isopropyl alcohol and DI water.

  • The pre-wetted format enhances the wipers absorbent capacity, effectiveness, and reduces airbone contamination from traditional solvent bottle dispensers, spray and spills
  • 55% cellulose and 45% polyester blend with cold knife cut edge
  • Size: 9 x 9 in.
  • Contains no chemical binders
  • Pre-wetted with specified IPA/DI Water concentrations to a 38% saturation level
  • Available in both reusable pail packaging and refill pack packaging
  • The pre-wet solution increases both cleaning efficiency and cleaning protocol consistency
  • All Valutek™ pre-wetted wipers are assembled in a Class 10 cleanroom under Valutek™ inspection and strict process control to ensure Valutek™ quality standard and product specifications
  • This product is recommended for use in a cleanroom Class 1-10 (ISO 3-4) critical environment
  • It is designed for use in wet cleaning of critical surfaces and products
  • Various IPA blend levels are ideal for removing different cleaning and disinfecting residues in regulated environments.

Specifications

Material Polyester
Packaging Quantity 75 /Pail, 2 Pails/Cs.
Saturation Solution 6% IPA/ 94% DI H2O
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.