Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Spurling Kerrison Rongeurs

Catalog No. 21124449 Shop All Surgical Design Products
Change view
Click to view available options
Length (Metric) Blade:
2 mm
3 mm
4 mm
5 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade
21-124-449 5 mm
21-124-443 2 mm
21-124-445 3 mm
21-124-447 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-124-449 Supplier Surgical Design™ Supplier No. 09423
Only null left
Add to Cart
Add to Cart

Spurling Kerrison rongeurs provide precise bone removal with smooth, controlled cutting action.

  • Manufactured from medical-grade stainless steel for strength, corrosion resistance, and longevity
  • Available in 2 mm, 3 mm, 4 mm, and 5 mm bite sizes for tailored surgical access
  • Designed for precise bone removal in spinal and neurosurgical applications
  • Smooth cutting mechanism with consistent performance for delicate surgical areas
  • Ergonomic handle enhances control and reduces fatigue during extended use
  • Streamlined shaft allows improved visibility and maneuverability in confined surgical fields
  • Polished finish supports easy cleaning and efficient sterile processing
  • Autoclavable and reusable
  • Ideal for obtaining samples
  • Suitable for orthopedic, ENT, and forensic/postmortem bone trimming tasks
  • Useful in research and teaching labs requiring controlled bone resection

Specifications

Product Type Spurling-Kerrison Rongeur
Blade Material Stainless Steel
Blade Style Upper Bite
Length (English) 8 in.
Length (Metric) 20.32 cm
Length (Metric) Blade 5 mm
Material Stainless Steel
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.