Learn More
Description
- No. 1: 0.14 mm thick
- No. 1.5: 0.175 mm thick
- No. 2: 0.21 mm
- Packaged 1 oz per pack, and 10 packs per box
- Flip top packs come wrapped in aluminum with a desiccant to prevent sticking
Specifications
Specifications
| Shape | Square |
| Material | White Glass |
| Thickness (Metric) | #1 (0.13 to 0.16 mm) |
| Dimensions (L x W) | 18 x 18 mm |
| Sterility | Non-sterile |
| Quantity | 248 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.