Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tape Logic Label, Clear, Polystyrene, 2 x 2 in, 1000/Roll

Catalog No. 501917592
Encompass

This clear label maker label is constructed from polystyrene, featuring a 2-inch overall length and a 2-inch overall width. Each roll contains 1,000 labels and is supplied as a single roll, suitable for multi-use applications.

  • Shipping label type
  • Clear color
  • Contains 1,000 labels per roll
  • Multi-use application
  • Features 2 inch width
  • Features 2 inch length
  • Polystyrene material
  • Supplied as 1 roll

Catalog No. 50-191-7592 Supplier MSC Supplier No. 39571658
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This clear label maker label is constructed from polystyrene, featuring a 2-inch overall length and a 2-inch overall width. Each roll contains 1,000 labels and is supplied as a single roll, suitable for multi-use applications.

  • Shipping label type
  • Clear color
  • Contains 1,000 labels per roll
  • Multi-use application
  • Features 2 inch width
  • Features 2 inch length
  • Polystyrene material
  • Supplied as 1 roll

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.