Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Partners Brand Square Mailing Tube, 3x3x30 in., White, 25/Bundle

Catalog No. 501915664
Encompass

Square Mailing Tubes offer an efficient and reliable solution for shipping and packaging. Their unique square design prevents rolling during transit, providing enhanced stability compared to traditional round tubes. These tubes are designed for convenience, shipping flat to save valuable storage space and assembling quickly without the need for additional tape or glue.

  • Square shape prevents rolling during shipment.
  • Ships flat to optimize storage space.
  • Assembles rapidly without requiring tape or glue.
  • Constructed from sturdy 200#/ECT-32-B corrugated material.
  • Overall Length: 30 in.
  • Inside Width: 3 in.
  • Number of Walls: 1.
  • Color: White.
  • Closure Style: Folded End.
  • Made in USA.

Catalog No. 50-191-5664 Supplier MSC Supplier No. 39551841
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Square Mailing Tubes offer an efficient and reliable solution for shipping and packaging. Their unique square design prevents rolling during transit, providing enhanced stability compared to traditional round tubes. These tubes are designed for convenience, shipping flat to save valuable storage space and assembling quickly without the need for additional tape or glue.

  • Square shape prevents rolling during shipment.
  • Ships flat to optimize storage space.
  • Assembles rapidly without requiring tape or glue.
  • Constructed from sturdy 200#/ECT-32-B corrugated material.
  • Overall Length: 30 in.
  • Inside Width: 3 in.
  • Number of Walls: 1.
  • Color: White.
  • Closure Style: Folded End.
  • Made in USA.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.