Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Square Media Bottle Drawer
SDP

Catalog No. 01259192
Change view
Click to view available options
Holds:
Bottle (100 mL)
Bottle (250 mL)
Bottle (500 mL)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
01-259-192 Bottle (500 mL)
01-259-176 Bottle (100 mL)
01-259-138 Bottle (250 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
N/A
Catalog No. 01-259-192 Supplier Poltex Supplier No. SQBTLSHF10215.500
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

N/A

Holds square media bottles and is suitable for freezer storage from -20°C to -80°C. Available for 125, 250, or 500 mL bottle capacity with durable PETG construction.

  • Holds square media bottles.
  • Suitable for freezer storage.
  • Choose from 125, 250, or 500 mL bottle capacity.
  • Durable and cleanable PETG construction.
  • Consumables not included.

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Bottle (500 mL)
Material PETG
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Application) Holds Square Media Bottles
Mounting Freestanding, Countertop
No. of Racks 1
Quantity 1 Ea.
Dimensions (L x W x H) 21 x 7.7 x 8 in.
Weight (English) 8 lb.
Includes None
Product Type Bottle Holder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.