Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex LLC Square Media Bottle Drawer
SDP

Catalog No. 01259327
Change view
Click to view available options
Holds:
Bottles (1 L)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
01-259-327 Bottles (1 L)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-259-327 Supplier Poltex LLC Supplier No. SQBTLSHF10215.1000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made in the USA.

  • Made for 1 L media bottles
  • Individual bottle pockets are 4 x 4 x 8 in. tall (inside dimensions)
  • Suitable for freezer storage (-20°C to -80°C)
  • Durable and cleanable PETG construction
  • Consumables not included

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Bottles (1 L)
Material PETG
Positions 1
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Square Media Bottle
Mounting Countertop
Dimensions (L x W x H) 9.5 x 25.9 x 9.37 in.
Length (English) 9.5 in.
Width (English) 25.9 in.
Height (English) 25.9 in.
Weight (English) 18.5 lb.
Product Type Bottle Holder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.