Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Square Floor Sign, Wet Floor, 8 in, 1 ea

Catalog No. 502817983
Encompass

This floor sign is designed for restroom, janitorial, and housekeeping applications. It features a 'Wet Floor' legend in both English and Spanish, displayed with black text on a yellow background. The sign is square, measuring 8 in. in height and 8 in. in width, and is constructed from durable polypropylene material.

  • Sign type: Restroom, janitorial, & housekeeping
  • Legend: Wet Floor
  • Material: Polypropylene
  • Color: Black on yellow
  • Overall height: 8 in
  • Overall width: 8 in
  • Shape: Square
  • Header: Caution
  • Viewing points: Two-view
  • Language: English; Spanish
  • Coating: Bright/Uncoated
  • Number of printed sides: 2

Catalog No. 50-281-7983 Supplier MSC Supplier No. 31476526
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This floor sign is designed for restroom, janitorial, and housekeeping applications. It features a 'Wet Floor' legend in both English and Spanish, displayed with black text on a yellow background. The sign is square, measuring 8 in. in height and 8 in. in width, and is constructed from durable polypropylene material.

  • Sign type: Restroom, janitorial, & housekeeping
  • Legend: Wet Floor
  • Material: Polypropylene
  • Color: Black on yellow
  • Overall height: 8 in
  • Overall width: 8 in
  • Shape: Square
  • Header: Caution
  • Viewing points: Two-view
  • Language: English; Spanish
  • Coating: Bright/Uncoated
  • Number of printed sides: 2

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.