Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Square Wide Mouth Bottle, 25 ml, 50 mm height
SDP

Catalog No. 5028959
Encompass_Preferred

These bottles are made from high density polyethylene. They are supplied with push-in seals and easy-to-grip screw caps which have a toggle for tamper evident wire attachment. They are leak-proof for both solids and liquids and are very space efficient. They are supplied pre-capped in shrink-wrap.
Capacity: 25 ml
Height: 50 mm
Width: 30 mm
Neck: 20 mm

Catalog No. 50-289-59 Supplier Electron Microscopy Sciences Supplier No. 6424610
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These bottles are made from high density polyethylene. They are supplied with push-in seals and easy-to-grip screw caps which have a toggle for tamper evident wire attachment. They are leak-proof for both solids and liquids and are very space efficient. They are supplied pre-capped in shrink-wrap.
Capacity: 25 ml
Height: 50 mm
Width: 30 mm
Neck: 20 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.