Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Squids™ 3150 Elastic Tool Lanyard with Buckle

Catalog No. 19820388 Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Load Bearing Capacity (English):
2 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
19-820-388 2 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-820-388 Supplier Ergodyne™ Supplier No. 19150
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Squids™ 3150 Elastic Tool Lanyard with Buckle is compact and ideal for tethering small hand tools.

  • Approved to the ANSI/ISEA 121-2018 Standard
  • Comfortable, durable high-stretch elastic material to withstand even the toughest conditions
  • Easily attaches to hard hats and other small hand tools for safekeeping
  • Double lock buckle attaches to harness
  • Tethering loop to securely connect to an anchor or tool attachment
  • Certified to a 2:1 safety factor

Specifications

Color Lime
Load Bearing Capacity (Metric) 0.9 kg
Load Bearing Capacity (English) 2 lb.
Length (Metric) 55 to 122 cm
Certifications/Compliance ANSI/ISEA 121-2018 standard
Length (English) 21.5 to 48 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.