Learn More
Description
- Approved to the ANSI/ISEA 121-2018 standard
- Stretch cord surrounded by tubular nylon webbing
- Plated swiveling connection
- Adjustable barrel lock for tool attachment
- Use as an anchor for belt, harness, or structure
- Used with Tool Trap™ creates retrofit tether point
- Certified to a 2:1 safety factor
Specifications
Specifications
| Color | Lime |
| Load Bearing Capacity (Metric) | 4.6 kg |
| Length (English) | 15 in. |
| Length (Metric) | 38 cm |
| Load Bearing Capacity (English) | 10 lb. |
| Certifications/Compliance | ANSI/ISEA 121-2018 standard |
| Webbing Material | Nylon |
| Includes | 3/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.