Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Squids™ 3713 Elastic Loop Tool Tails™ Swivel

Catalog No. 19820376 Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Includes:
3/Pk.
60/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-820-376 60/Pk.
19-820-349 3/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-820-376 Supplier Ergodyne™ Supplier No. 19765BULK
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Elastic loop Tool Tails™ provide retrofit attachment points to a variety of tools and equipment.

  • Approved to the ANSI/ISEA 121-2018 standard
  • Stretch cord surrounded by tubular nylon webbing
  • Plated swiveling connection
  • Adjustable barrel lock for tool attachment
  • Use as an anchor for belt, harness, or structure
  • Used with Tool Trap™ creates retrofit tether point
  • Certified to a 2:1 safety factor

Specifications

Color Lime
Webbing Material Nylon
Length (Metric) 38 cm
Load Bearing Capacity (Metric) 4.6 kg
Length (English) 15 in.
Load Bearing Capacity (English) 10 lb.
Includes 60/Pk.
Certifications/Compliance ANSI/ISEA 121-2018 standard
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.