Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Insize Drill Point Gauge, Steel, 118° Bevel Angle, 88 mm, 1 ea

Catalog No. 5000516805
Encompass

This mechanical drill point gauge is designed for precise measurement of drill point angles. Constructed from durable steel, this manual tool is suitable for assessing drill geometry to ensure accurate drilling results.

  • Bevel angle of 118°
  • Constructed from steel
  • Manual operation type
  • Ruler length of 88 mm (3.46 in.)
  • Overall length of 88 mm (3.46 in.)

Catalog No. 50-005-16805 Supplier MSC Supplier No. 15630155
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mechanical drill point gauge is designed for precise measurement of drill point angles. Constructed from durable steel, this manual tool is suitable for assessing drill geometry to ensure accurate drilling results.

  • Bevel angle of 118°
  • Constructed from steel
  • Manual operation type
  • Ruler length of 88 mm (3.46 in.)
  • Overall length of 88 mm (3.46 in.)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.