Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Stainless Steel Scraper, Stiff, 3.9 in Blade, 1 ea

Catalog No. 502866177
Encompass

This scraper features a stiff, straight stainless steel blade and a polypropylene threaded handle, making it suitable for various demanding scraping tasks.

  • Stiff flexibility for demanding tasks
  • Straight blade design
  • Stainless steel blade material ensures durability and hygiene
  • Polypropylene threaded handle provides a secure grip
  • Blade width of 3.9 in
  • Overall length of 8.07 in
  • Green color for easy identification
  • Blade thickness of 1.00 in

Catalog No. 50-286-6177 Supplier MSC Supplier No. 97016273
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This scraper features a stiff, straight stainless steel blade and a polypropylene threaded handle, making it suitable for various demanding scraping tasks.

  • Stiff flexibility for demanding tasks
  • Straight blade design
  • Stainless steel blade material ensures durability and hygiene
  • Polypropylene threaded handle provides a secure grip
  • Blade width of 3.9 in
  • Overall length of 8.07 in
  • Green color for easy identification
  • Blade thickness of 1.00 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.