Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Scraper, Stainless Steel, Threaded Handle, 3.9 in, 1 ea

Catalog No. 502867953
Encompass

This stainless steel scraper features a stiff, straight blade designed for efficient scraping tasks. Its polypropylene handle includes a threaded style for secure attachment.

  • Stiff, straight stainless steel blade
  • Blade width of 3.94 in
  • Overall length of 8.07 in
  • Yellow polypropylene handle with threaded style
  • Blade thickness of 1.26 in
  • Non-conductive
  • Single piece

Catalog No. 50-286-7953 Supplier MSC Supplier No. 31548951
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This stainless steel scraper features a stiff, straight blade designed for efficient scraping tasks. Its polypropylene handle includes a threaded style for secure attachment.

  • Stiff, straight stainless steel blade
  • Blade width of 3.94 in
  • Overall length of 8.07 in
  • Yellow polypropylene handle with threaded style
  • Blade thickness of 1.26 in
  • Non-conductive
  • Single piece

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.