Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Stainless Steel Scraper, Threaded, 2 in, White, 1 ea

Catalog No. 502867961
Encompass

This stainless steel scraper features a threaded handle and a stiff, straight blade. It is designed for various scraping applications in environments requiring hygiene and durability, offering efficient removal of debris and residue.

  • Stiff flexibility for effective scraping
  • Straight blade type for consistent performance
  • Stainless steel blade material for durability and hygiene
  • Polypropylene handle material with threaded style
  • Overall length of 8.07 in
  • Blade width of 1.97 in
  • Blade thickness of 1.00 in
  • Manufactured in Denmark

Catalog No. 50-286-7961 Supplier MSC Supplier No. 97016349
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This stainless steel scraper features a threaded handle and a stiff, straight blade. It is designed for various scraping applications in environments requiring hygiene and durability, offering efficient removal of debris and residue.

  • Stiff flexibility for effective scraping
  • Straight blade type for consistent performance
  • Stainless steel blade material for durability and hygiene
  • Polypropylene handle material with threaded style
  • Overall length of 8.07 in
  • Blade width of 1.97 in
  • Blade thickness of 1.00 in
  • Manufactured in Denmark

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.