Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Delfin Attachments, Stainless Steel, ESD Safe, 2 in, 1 ea

Catalog No. 502816516
Encompass

This product is a kit of vacuum cleaner attachments designed for industrial use, offering various tools for effective cleaning in different applications.

  • Attachment type includes connector, floor tool, wand, hose, brush, and cone nozzle
  • Constructed from stainless steel
  • ESD safe
  • Compatible with 2 in hose diameter
  • Overall length 7.87 in
  • Overall depth 60 in

Catalog No. 50-281-6516 Supplier MSC Supplier No. 28846129
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is a kit of vacuum cleaner attachments designed for industrial use, offering various tools for effective cleaning in different applications.

  • Attachment type includes connector, floor tool, wand, hose, brush, and cone nozzle
  • Constructed from stainless steel
  • ESD safe
  • Compatible with 2 in hose diameter
  • Overall length 7.87 in
  • Overall depth 60 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.