Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC DBI-SALA Vertical Safety Cable, 40.00 Ft, Stainless Steel, 1 ea

Catalog No. 5000788931
Encompass

The Vertical Safety System Cable is designed for safety applications, featuring a 40.00 ft length and a 620 lb capacity. Constructed from stainless steel, it provides durability and includes an aluminum carabiner for secure connections.

  • Lifeline material: stainless steel
  • Type: vertical safety system cable
  • Capacity: 620 lb
  • End connections: carabiner
  • Anchorage connection: aluminum carabiner
  • Harness connection: carabiner
  • Not for arc flash work
  • Length: 40.00 ft
  • Included component: aluminum carabiner

Catalog No. 50-007-88931 Supplier MSC Supplier No. 18655928
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Vertical Safety System Cable is designed for safety applications, featuring a 40.00 ft length and a 620 lb capacity. Constructed from stainless steel, it provides durability and includes an aluminum carabiner for secure connections.

  • Lifeline material: stainless steel
  • Type: vertical safety system cable
  • Capacity: 620 lb
  • End connections: carabiner
  • Anchorage connection: aluminum carabiner
  • Harness connection: carabiner
  • Not for arc flash work
  • Length: 40.00 ft
  • Included component: aluminum carabiner

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.