Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hach Company Hach Surface Scatter 7 sc Sensor Assembly (Instrument Only)

Catalog No. NC3441513 Shop All Hach Company Products
Encompass

The Surface Scatter 7 sc sensor assembly (instrument only) is an online turbidimeter sensor designed to measure turbidity from 0.01 to 9,999.9 NTU across a wide range of industrial and municipal applications. Its optical design keeps the light source and photocell out of direct contact with the sample to reduce fouling and simplify maintenance. The sensor accepts a sample flow of 1-2 L/min and is powered via SC-based controllers.

  • Measures turbidity from 0.01 to 9,999.9 NTU.
  • Design prevents light source and photocell from contacting the sample, reducing fouling.
  • Sample flow requirement: 1-2 L/min.
  • Operating temperature range: 0-50 °C (32-122 °F).
  • Storage temperature range: -20-80 °C (-4-176 °F).
  • Power requirements: 100/230 VAC.
  • Weight: 15.8 kg (34.8 lb).
  • Two-year warranty against defects in materials or workmanship.

Catalog No. NC3441513 Supplier Hach Company Supplier No. LPV431.99.00002
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The Surface Scatter 7 sc sensor assembly (instrument only) is an online turbidimeter sensor designed to measure turbidity from 0.01 to 9,999.9 NTU across a wide range of industrial and municipal applications. Its optical design keeps the light source and photocell out of direct contact with the sample to reduce fouling and simplify maintenance. The sensor accepts a sample flow of 1-2 L/min and is powered via SC-based controllers.

  • Measures turbidity from 0.01 to 9,999.9 NTU.
  • Design prevents light source and photocell from contacting the sample, reducing fouling.
  • Sample flow requirement: 1-2 L/min.
  • Operating temperature range: 0-50 °C (32-122 °F).
  • Storage temperature range: -20-80 °C (-4-176 °F).
  • Power requirements: 100/230 VAC.
  • Weight: 15.8 kg (34.8 lb).
  • Two-year warranty against defects in materials or workmanship.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.