Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SSI Schaefer Tote Container, Polypropylene, Red, Stacking, 55 lb Capacity

Catalog No. 5000513374
Encompass

This tote container features a volume capacity of 0.82 cubic feet and a load capacity of 55 pounds. Constructed from durable polypropylene, this container is designed for stacking. It comes in a vibrant red color and has external dimensions of 23.7 inches long, 15.8 inches wide, and 4.8 inches high.

  • Volume capacity: 0.82 cu ft
  • Load capacity: 55 lb
  • Durable polypropylene construction
  • Stacking design
  • Red color
  • External dimensions: 23.7 in long, 15.8 in wide, 4.8 in high

Catalog No. 50-005-13374 Supplier MSC Supplier No. 09052242
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This tote container features a volume capacity of 0.82 cubic feet and a load capacity of 55 pounds. Constructed from durable polypropylene, this container is designed for stacking. It comes in a vibrant red color and has external dimensions of 23.7 inches long, 15.8 inches wide, and 4.8 inches high.

  • Volume capacity: 0.82 cu ft
  • Load capacity: 55 lb
  • Durable polypropylene construction
  • Stacking design
  • Red color
  • External dimensions: 23.7 in long, 15.8 in wide, 4.8 in high

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.