Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Sterile Catheter Lock Solution, Heparin Sodium (500 USP units/mL) in Glycerol (50%), 10mL Vial, Blue Cap with PinPort™
SDP

Catalog No. NC3376687
Encompass

The Instech USP‑HGS‑500‑10‑VBP‑1 is a pharmaceutical‑grade sterile catheter lock solution featuring an integrated PinPort™ for needle‑free access. Prepared with a high concentration of heparin sodium in a 50% glycerol base following USP standards, this 10 mL formulation is designed to maintain catheter patency by reducing clot formation and minimizing fluid loss within the dead space of vascular access devices.

Features

  • Solution Type: Heparin-glycerol sterile catheter lock solution
  • Heparin Concentration: 500 USP units/mL
  • Glycerol Concentration: 50%
  • Volume: 10 mL (0.34 fl oz)
  • Sterility: USP-grade sterile preparation
  • Cap Type: Built-in PinPort™ access (needle-free)
  • Color Code: Blue cap
  • Quantity: 1 vial
  • Storage: Use within 28 days of first access; unopened shelf life up to 1 year
  • Usage: For animal research only; not for human use

Catalog No. NC3376687 Supplier Instech Supplier No. USPHGS50010VBP1
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The Instech USP‑HGS‑500‑10‑VBP‑1 is a pharmaceutical‑grade sterile catheter lock solution featuring an integrated PinPort™ for needle‑free access. Prepared with a high concentration of heparin sodium in a 50% glycerol base following USP standards, this 10 mL formulation is designed to maintain catheter patency by reducing clot formation and minimizing fluid loss within the dead space of vascular access devices.

Features

  • Solution Type: Heparin-glycerol sterile catheter lock solution
  • Heparin Concentration: 500 USP units/mL
  • Glycerol Concentration: 50%
  • Volume: 10 mL (0.34 fl oz)
  • Sterility: USP-grade sterile preparation
  • Cap Type: Built-in PinPort™ access (needle-free)
  • Color Code: Blue cap
  • Quantity: 1 vial
  • Storage: Use within 28 days of first access; unopened shelf life up to 1 year
  • Usage: For animal research only; not for human use

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.