Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stability Walk-in Room

Catalog No. 06001087 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
8 x 8 x 7.6 ft.
8 x 10 x 7.6 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
06-001-087 8 x 10 x 7.6 ft.
06-001-086 8 x 8 x 7.6 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 06-001-087

Please contact your sales representative for a quote or further ordering instructions.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Walk-in stability chambers offer superior environmental control for a variety of applications and stability requirements.

  • Outstanding temperature/humidity control and uniformity (± 0.5°C temperature accuracy, 1% humidity accuracy)
  • Modular construction for fast and easy installation or relocation
  • Industrial quality refrigeration systems (air- or water-cooled) for dependable performance
  • Standard reverse cycle defrost function for peak refrigeration system performance
  • Energy efficient design for operational savings
  • Vapor proof LED lights with high energy efficiency
  • Custom rooms available for specific storage and application needs

Specifications

Product Type Stability Chamber
Autoclavable Not Autoclavable
Dimensions (L x W x H) 8 x 10 x 7.6 ft.
Height (Metric) 231.6 cm
Length (Metric) 304.8 cm
Width (Metric) 243.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.