Learn More
Description
Increase limited bench space with Stack Racks
- Racks nest together with each rack serving as a lid for the rack below
- Rack packs contain five racks of tips, with a base and dust cover
- Available in 5 x 96 or 5 x 200 formats
- Certified by independent laboratory
- Nonsterile; RNase, DNase, DNA, and pyrogen free
Specifications
Specifications
| Volume (Metric) | 1 to 200 μL |
| Sterility | Non-sterile |
| Color | Natural |
| Autoclavable | Autoclavable |
| Length (English) | 2 in. |
| Length (Metric) | 5 cm |
| Clean Claims | DNase, RNase, DNA, and Pyrogen Free |
| Format | Rack, 5 x 200 |
| Tip Style | Beveled |
| For Use With (Equipment) | Universal Fit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.