Learn More
Description
- Autoclavable polycarbonate (PC) rack for sample processing
- Short to medium term storage down to -80°C
- Racks can be stacked or coupled with other racks to form a larger workstation
- Stackable and connecting microtube racks can accommodate 0.5, 1.5 and 2.0 mL microtubes
- Available in various color
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Yellow |
| Holds | Microtubes (1.5 mL) |
| Material | Polycarbonate |
| Positions | 24 |
| Shape | Rectangular |
| Stackable | Yes, Interlocking |
| Sterility | Non-sterile |
| Product Type | Microcentrifuge Tube Rack |
| Shelves | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.