Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kord™ Stackable Petri Dishes
SCI_ED

Catalog No. S43578
Change view
Click to view available options
Diameter (Metric):
60 mm
100 mm
Height (Metric):
15 mm
25 mm
Well Count:
1
2
3
4
No. per Pack:
17/Sleeve
20/Sleeve
25
25/Sleeve
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Height (Metric) Well Count No. per Pack
S43578 100 mm 15 mm 3 25
S43566 100 mm 15 mm 4 25/Sleeve
S43567 60 mm 15 mm 1 20/Sleeve
S43569 100 mm 15 mm 1 25/Sleeve
S43571 100 mm 15 mm 2 25/Sleeve
S43576 100 mm 25 mm 1 17/Sleeve
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S43578 Supplier Kord™ Supplier No. 2912
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For standard microbiology and general laboratory use.

  • Stackable lid for stability
  • Polystyrene construction
  • Clear top and bottom viewing surfaces

Specifications

Closure Type Fully Stackable
Color Clear
Disposable Single-use
Material Polystyrene
Shape Round
Sterility Sterile
Well Count 3
For Use With (Application) Standard microbiology and general laboratory use
No. per Case 500
No. per Pack 25
Height (Metric) 15 mm
Diameter (Metric) 100 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.