Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Stackable Slide Storage Cabinet

Catalog No. 141001 Shop All Epredia Products
Change view
Click to view available options
Description:
Cabinet Base
Storage Cabinet
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
14-100-1 Cabinet Base
141000 Storage Cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-100-1 Supplier Epredia™ Supplier No. 141001
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Hold up to 5000 standard 3 x 1 in. (75 x 26mm) microscope slides in the Epredia™ Stackable Slide Storage Cabinet. Finished in beige baked enamel and complete with drawers.

  • Metal base for use with storage cabinet 141000
  • Base is mounted on four rubber feet to protect bench surfaces and floors
  • Foam dividers for slide drawers (Cat. No. B1000152) available in packs of 12
  • Cabinet and base are sold separately

Specifications

Type Slide Storage Cabinet
Color Beige
Depth (English) 18.7 in.
Depth (Metric) 47.6 cm
Description Cabinet Base
Device Holds 5000 Slides
For Use With (Equipment) Storage Cabinet 141000
Height (English) 2.75 in.
Height (Metric) 7 cm
Includes Base only
Material Metal
Width (English) 15.7 in.
Width (Metric) 40 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.