Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Stacking Bin

Catalog No. SBS4
Change view
Click to view available options
Treston bin set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
SBS4 Treston bin set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SBS4 Supplier Treston™ Supplier No. SBS4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stacking bin set of 4, made from blue polypropylene. 2 bin sizes included.

  • Set of 4 Treston bins
  • Material: blue polypropylene
  • Includes 2 bins of each
  • Size: 9.1 W x 6.1 D x 5.5 in. H and 7.3 W x 4.9 D x 4.5 in. H

Specifications

Width (Metric) 310 mm
Quantity 4/Pk.
Width (English) 12.2 in.
Height (Metric) 190 mm
Includes 2 bins in 2 sizes
Depth (English) 12.6 in.
Depth (Metric) 320 mm
Description Stacking bin
For Use With (Equipment) Treston Bin Rails
Length (English) 12.2 in.
Length (Metric) 310 mm
Height (English) 7.48 in.
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.