Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stacking Platform for SmartLine 3D Gyratory Rocker
SCI_ED

Catalog No. S37594
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S3-759-4 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S3-759-4 Supplier Benchmark Scientific Supplier No. BR1000STACK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stacking platform with large 12 x 12 inch flat mat doubles the work surface for the Rocker.

  • Doubles the work surface for the Rocker
  • Includes large 12 x 12 inch flat mat
  • 3-inch separation allows use of two platforms
  • For use with SmartLine 12 x 12 in. 3D Gyratory Rocker (S37591)

Certifications

CE marked

Warranty and Services

2 years

Specifications

Material Metal
Dimensions (L x W) 12 x 12 in.
Height (English) 3 in.
Height (Metric) Platform 8 cm
Length (English) Platform 12 in.
Length (Metric) Platform 30 cm
Width (English) Platform 12 in.
Width (Metric) Platform 30 cm
Clamps None
Model BR1000STACK
For Use With (Application) Doubles the works surface for the rocker
For Use With (Equipment) SmartLine 12 x 12 in. 3D Gyratory Rocker (S37591)
Includes Flat rubber mat
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.