Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS Stacking Tray

Catalog No. 01804408 Shop All OHAUS Products
Change view
Click to view available options
Product Type:
Shaker Attachment
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
01-804-408 Shaker Attachment
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-804-408 Supplier OHAUS Supplier No. 83041436
Add to Cart
Add to Cart

A non-slip stacking tray can be stacked onto the Mini-100 Orbital Genie models or GTS SI-G150 Platform (up to 100 RPM).

  • Stacking tray increases the capacity for mixing by double-stacking two trays
  • The stackable tray measures 290 x 290 mm (11.4 x 11.4 in.)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Shaker Attachment
Dimensions (L x W) 290 x 290 mm
Length (English) 11.4 in.
Width (English) 11.4 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.