Learn More
Electron Microscopy Sciences Stage Micrometer S16, Crossed scale Scale, 1 mm Length

Supplier: Electron Microscopy Sciences 6803916
Stage graticules are used for the routine calibration of eyepiece patterns, particularly when alternating between objectives on one microscope or when using the same graticule in different microscopes. Their robust construction makes them ideal for student use and for instructional purposes. The scale or grid is centered on a glass disc mounted in a black anodized aluminum slide 75 mm x 24 mm x 2 mm thick.
Scale: Crossed scale
Length: 1 mm
Divisions: 100 each 0.01 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.