Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ StainerBondz Labels

Catalog No. 11877302 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
0.3 in.
0.7 in.
Height (Metric):
0.7 cm
1.7 cm
Labels per Row:
1
Quantity:
3000/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Height (Metric) Labels per Row Quantity
11-877-302 0.3 in. 0.7 cm 1 3000/Pk.
11-877-301 0.7 in. 1.7 cm 1 3000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-877-302 Supplier Brady™ Supplier No. THT1954813
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Remain resistant when exposed to xylene and other chemicals that are commonly used in the slide staining process

  • B-481 material
  • R6400 series ribbon
  • No print removal, label buckling, or discoloration that would cause barcodes to be unreadable
  • Label adheres to the slide

Specifications

Certifications/Compliance RoHS 2005/618/EC MCV
Description Thermal Transfer Printable Labels
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General identification, Slide label ID
For Use With (Equipment) BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Labels per Row 1
Model THT-195-481-3
Quantity 3000/Pk.
Shape Rectangle
Size (English) 0.375 in H x 0.9 in W
Size (Metric) 9.53 mm H x 22.86 mm W
Temperature Range (English) -112°F to +266°F
Temperature Range (Metric) -80°C to +130°C
Thickness (English) 0.0036 in.
Thickness (Metric) 0.084 mm
Dimensions (L x W) 9.53 x 22.86 mm
Length (English) 0.3 in.
Width (English) 0.9 in.
Width (Metric) 22.86 mm
Height (English) 0.3 in.
Height (Metric) 0.7 cm
Alternate Part Number THT-195-481-3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.