Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ StainerBondz™ Open 3 in. Core Super Chemical Resistant Polyester Labels - White

Catalog No. 19109229 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.9 x 0.9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-109-229 0.9 x 0.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-109-229 Supplier Brady™ Supplier No. THT1644813
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

StainerBondz™ Super Chemical Resistant Polyester (B-481) is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance.

  • StainerBondz™ B-481 matte white polyester has a permanent acrylic adhesive and is thermal transfer printable with B30 series printers from Brady™
  • B-481 performs well in the commonly used H & E (hematoxilin and eosin) slide staining process
  • Excellent resistance to a wide variety of chemicals, oils and water
  • Service temperature of -112 to 266° F (-80 to 130° C)

Specifications

Autoclavable Autoclavable
Certifications/Compliance ASTM D 1000; ASTM D 2979
Description Label
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Satin
Format Roll
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Healthcare and Hospital labelling, General identification, Laboratory labelling
For Use With (Equipment) BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
Model THT-164-481-3
No. per Pack 3000 Labels/Roll
Quantity 3000/Roll
Shape Square
Size 22.86 mm (W) x 22.86 mm (H)
Size (English) 0.9 x 0.9 in.
Temperature Range (English) -112°F to +266°F
Temperature Range (Metric) -80°C to +130°C
Thickness (English) 0.0036 in.
Thickness (Metric) 0.0914 mm
Dimensions (L x W) 0.9 x 0.9 in.
Length (English) 0.9 in.
Width (English) 0.9 in.
Width (Metric) 190.5 mm
Width (English) Printable Area 22.86 mm
Height (English) 0.9 in.
Height (Metric) 22.86 mm
Alternate Part Number 110728
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.