Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ StainerBondz™ Slide Labels

Catalog No. 22500561 Shop All Brady Corporation Products
Change view
Click to view available options
Labels per Row:
1
4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Labels per Row
22-500-561 4
22-500-558 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-500-561 Supplier Brady™ Supplier No. THT2074812.5SC
  • $593.00
    $530.65 / Pack of 2500

    Save $62.35

    11% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made from one of the most solvent-resistant materials in the lab industry

  • Made of B-481 material and coupled with R6400 series ribbon
  • White matte polyester
  • Remains resistant when exposed to xylene and other chemicals commonly used in the slide staining process
  • Bar codes remain readable and labels stay adhered to the slide
  • No print removal, no label buckling, and no discoloration
  • Brady IP™ enabled

Applications:

Slide Label Identification

Specifications

Certifications/Compliance RoHS 2002/95/EC, MCV 2005/618/EC
Description Thermal Transfer Printable Labels
Adhesive Type Acrylic, Permanent
Color White
Display Consignment
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General identification, Slide label ID
For Use With (Equipment) BBP™ 11, Brady 1244, Brady 1344 Printer
Labels per Row 4
Quantity 2500/Roll
Shape Square
Temperature Range (Metric) -80°C to +130°C
Thickness (Metric) 0.084 mm
Dimensions (L x W) 0.9 x 0.9 in. (22.86 x 22.86 mm)
Length (English) 0.9 in.
Width (English) 0.9 in.
Width (Metric) 2.28 cm
Height (English) 0.9 in.
Height (Metric) 2.28 cm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Alternate Part Number BPT-207-481
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.