Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Stainerbondz Super Chemical Resistant Polyester Laboratory Labels

Catalog No. 19140693 Shop All Brady Corporation Products
Change view
Click to view available options
Quantity:
1500/Pk.
2500/Pk.
Height (English):
0.75 in.
0.9 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Height (English)
19-140-693 2500/Pk. 0.75 in.
19-140-686 1500/Pk. 0.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-140-693 Supplier Brady™ Supplier No. B33194481
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stainerbondz Super Chemical Resistant Polyester Laboratory Labels (B-481) are designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance.

  • StainerBondz™ B-481 matte white polyester has a permanent acrylic adhesive and is thermal transfer printable with B30 series printers from Brady™
  • B-481 performs well in the commonly used H and E (hematoxilin and eosin) slide staining process
  • Excellent resistance to a wide variety of chemicals, oils and water
  • Service temperature of -112 to 266° F (-80 to 130° C)

Specifications

Certifications/Compliance RoHS
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Laboratory Label
Sterility Non-sterile
For Use With (Application) Sample generation, inspection and storage
For Use With (Equipment) BBP™ 33 Label Printer
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
No. per Pack 2000 Labels/Box
Quantity 2500/Pk.
Shape Rectangle
Temperature Range (English) -112°F to +266°F
Temperature Range (Metric) -80°C to +130°C
Tensile Strength 40 lb./in.
Thickness (English) 0.0033 in.
Thickness (Metric) 0.0914 mm
Dimensions (L x W) 0.75 x 0.9 in.
Length (English) 0.75 in.
Width (English) 0.9 in.
Width (Metric) 22.86 mm
Height (English) 0.75 in.
Height (Metric) 19.05 mm
Alternate Part Number B33-194-481
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.