Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

General Data Co STAINERSHIELD SSXT SLIDE LABEL
SDP

Catalog No. NC1491695
Encompass_Preferred

  • Durable, chemical-resistant thermal transfer labels
  • Label dimensions: 7/8 in x 7/8 in
  • 1,800 labels per roll
  • 3 rolls per kit
  • 5,400 total labels per kit
  • Label core size: 1 in
  • Two ribbons included per kit
  • Ribbon core size: 0.5 in
  • Ribbon print width: 2.5 in
  • Chemical resistance against xylene, toluene, formalin, alcohol, and various stains
  • Environmental resistance to extreme heat, cold, microwave processing, and decloaking chambers
  • Archival life of up to 20 years
  • Compliance with CAP, CLIA, and Library of Congress standards
  • Compatible with Zebra TLP Series and Cognitive Ci printers
  • Applications include histology, cytopathology, and molecular biology
  • No overlaminate required for usage
  • Permanent bond adhesion

Catalog No. NC1491695 Supplier General Data Co Supplier No. KXT0520078110
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Durable, chemical-resistant thermal transfer labels
  • Label dimensions: 7/8 in x 7/8 in
  • 1,800 labels per roll
  • 3 rolls per kit
  • 5,400 total labels per kit
  • Label core size: 1 in
  • Two ribbons included per kit
  • Ribbon core size: 0.5 in
  • Ribbon print width: 2.5 in
  • Chemical resistance against xylene, toluene, formalin, alcohol, and various stains
  • Environmental resistance to extreme heat, cold, microwave processing, and decloaking chambers
  • Archival life of up to 20 years
  • Compliance with CAP, CLIA, and Library of Congress standards
  • Compatible with Zebra TLP Series and Cognitive Ci printers
  • Applications include histology, cytopathology, and molecular biology
  • No overlaminate required for usage
  • Permanent bond adhesion

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.