Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Stainless Lab Worktable, Stainless Island Top and 3-Sided Frame

Catalog No. 13450981 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
29.75 x 30 x 35 in.
35.75 x 30 x 35 in.
Includes:
3 Sided frame
3 Sided frame, adaptor insert
Product Type:
Mobile Table
Stationary Table
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Includes Product Type
13-450-981 35.75 x 30 x 35 in. 3 Sided frame, adaptor insert Mobile Table
13-450-976 29.75 x 30 x 35 in. 3 Sided frame Stationary Table
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-450-981 Supplier Metro™ Supplier No. LTSM36UIS

missing translation for 'validMainframeMsg'

Keep lab materials clean and safe. Metro Stainless Lab Worktable features Type 304 stainless steel construction throughout and 3-sided Frame providing corrosion-proof performance and stability you can count on.

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Product Type Mobile Table
Dimensions (L x W x H) 35.75 x 30 x 35 in.
Length (Metric) 90.8 cm
For Use With (Application) Ideal for lab
Height (English) 35 in.
Width (English) 30 in.
Length (English) 35.75 in.
Width (Metric) 76.2 cm
Load Bearing Capacity (Metric) 273 kg
Height (Metric) 89 cm
Includes 3 Sided frame, adaptor insert
Load Bearing Capacity (English) 600 lb.
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.