Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel ADA Hand Sink

Catalog No. 15050325 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English) Basin:
5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Basin
15-050-325 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-050-325
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless Steel ADA Hand Sinks are constructed of heavy duty Type 304 stainless steel and include a backsplash and outer marine edge.

  • Stainless Steel ADA Hand Sinks are constructed of heavy duty Type 304 stainless steel and include a backsplash and outer marine edge.
  • A faucet is provided with water flow controlled by a battery powered optical sensor with low voltage indicator light.
  • Unit is furnished with a basket drain.
  • A heavy gauge Type 304 stainless steel skirt assembly provides access to plumbing and battery change for faucet.
  • The rear splash is 7.5 in. (191 mm) tall.
  • The sink includes deck mounted soap dispenser.
  • Furnished complete with wall mounting brackets.
  • Water inlet is 0.5 in. (13 mm) and drain outlet is 1.5 in. (38 mm).
  • A thermostatic mixing valve is required.

Specifications

Material Stainless Steel (304)
Depth (English) Basin 5 in.
Depth (Metric) Basin 12.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.