Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Apron Rail
GREENER_CHOICE

Catalog No. 06000539 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
30 in.
36 in.
48 in.
72 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-539 72 in.
06-000-536 30 in.
06-000-537 36 in.
06-000-538 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-000-539
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Stainless steel apron rails are made of type #304 stainless steel with #4 finish
  • Apron Rails are used to span and support knee space areas between cabinets.
  • Rails can be cut to fit in the field to suit available space.
  • Attachment hardware is included.

Specifications

Width (Metric) 182.9 cm
Includes Attachment Hardware
Width (English) 72 in.
Height (English) 2 in.
Height (Metric) 5.1 cm
Color Silver
Depth (English) 2 in.
Depth (Metric) 5.1 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.