Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Omni International Stainless Steel Beads Bulk
GREENER_CHOICE

Catalog No. 15341118 Shop All Omni International Inc Products
Change view
Click to view available options
Diameter (Metric):
2.4 mm
5 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
15-341-118 2.4 mm
15-341-119 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 15-341-118 Supplier Omni International Supplier No. 19640
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

These Stainless Steel Beads come bulk packaged for your convenience.

  • Bulk packaged processing beads

Specifications

Product Type Stainless Steel Beads
Diameter (Metric) 2.4 mm
Autoclavable Autoclavable
Material Stainless Steel
Dnase Free Yes
For Use With (Application) Hard tissues, dry grinding, skin, muscle, bone, hair, roots and seeds
For Use With (Equipment) Bead Mills
Packaging Quantity 500 g
RNase Free Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.