Learn More
Description
- Bulk packaged processing beads
Specifications
Specifications
| Diameter (Metric) | 5 mm |
| Autoclavable | Autoclavable |
| Material | Stainless Steel |
| Dnase Free | Yes |
| For Use With (Application) | Processing in Well Plates |
| For Use With (Equipment) | Bead Mills |
| Packaging Quantity | 325 g |
| RNase Free | Yes |
| Product Type | Stainless Steel Beads |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
