Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Clamps PROMO

Catalog No. 02217001PM Shop All Fisherbrand Products
Change view
Click to view available options
Size (Metric) Grip:
6.9 cm
10.16 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric) Grip
02-217-001PM 6.9 cm
02-217-000PM 10.16 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-217-001PM

Excellent chemical resistance and overall strength.

  • Made of durable stainless-steel with electro-polished finish.
  • Extension clamps are supplied with vinyl and fiberglass prong covers for high temperature applications.
  • Clamps secure various lab apparatus such as jointed glassware, columns, flask, and tubes.
  • S-Connector is ideal for connecting two perpendicular rods at a 90° angle and features separate adjustable screws for each rod.
  • Lab-Foot Frame is designed for mounting lab-frames permanently to bench tops, fume hoods and floors.
  • Jumbo Holder secures clamps to lab frames.
  • Hook Connectors are simple, versatile, easy to use and allow one handed assembly of two components with one adjustment screw.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Quantity 1 Ea.
Type Clamp
Material Stainless Steel
Includes Vinyl and Fiberglass sleeves prong covers
For Use With (Equipment) Jointed Glassware, Columns, Flask, Tube
For Use With (Application) Clamps secure various lab apparatus such as jointed Glassware, columns, flask and tubes
Length (English) Arm 9.02 in.
Length (Metric) Arm 22.91 cm
Size Medium
Size (Metric) Grip 6.9 cm
Size (English) Grip 2.72 in.
Jaw Type 3-Prong
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.