Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Stainless Steel Class 7 Weight Hanger

Catalog No. 19216388 Shop All Troemner Products
Change view
Click to view available options
Mass:
0.5 N
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass
19-216-388 0.5 N
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-216-388 Supplier Troemner™ Supplier No. 30390745
Add to Cart
Add to Cart

Manufactured from stainless steel. The Troemner™ Stainless Steel Class 7 Weight Hanger is used for rough weighing operations in physical and chemical laboratories.

  • Two-piece construction
  • Case sold separately
  • Rack storage
TRUSTED_SUSTAINABILITY

Specifications

Product Type Weight Hanger
Classification Class 7
Material Aluminum
Density 2.7 g/cm³ at 20°C
Mass 0.5 N
Length (English) 6.5 in.
For Use With (Application) Rough weighing operations in physical and chemical laboratories, such as force measuring apparatus
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.