Learn More
Description
- Powerful and non-corrosive cleaner for all stainless steel surfaces
- Super concentrated biodegradable formula cleans and polishes in one step
- Easily remove fresh or dried blood and tissue
- Ideal for autopsy tables, grossing stations and all stainless steel products including instruments, lighting, coolers, body trays and carriers
- Biodegradable
Specifications
Specifications
| Product Type | Cleaner/Polish |
| Color-coded | No |
| Form | Liquid |
| Scent | Unscented |
| Sterility | Sterile |
| Appearance | Orange |
| Color | Orange |
| Container Type | Spray Bottle |
| Content And Storage | Store in a well ventilated area below 70°F |
| Description | Polish Spray |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
