Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Stainless Steel Downpress Wringer
GREENER_CHOICE

Catalog No. 19161021 Shop All Contec Inc. Products
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-161-021 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-161-021 Supplier Contec™ Supplier No. 2995
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless Steel Downpress Wringer for string mops (sold separately).

  • Contec has a variety of wringers available for curved, flat, and string mops
  • Stainless Steel Downpress Wringer 2995 is for use with string mops
  • All wringers are fully autoclavable and are compatible with a wide variety of disinfectants

Specifications

Product Type Mop Wringer
Material Stainless Steel
Autoclavable Autoclavable
Dimensions 25.4 x 25.4 x 40.6 cm (10 x 10 x 16 in.)
Height (English) 16 in.
Height (Metric) 40.6 cm
Length (English) 10 in.
Length (Metric) 25.4 cm
Sterility Non-sterile
Width (English) 10 in.
Width (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.