Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Drop In Sink

Catalog No. 06000459 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
17 in.
19.5 in.
Length (English):
22 in.
25 in.
Depth (English) Basin:
7.625 in.
10.125 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English) Depth (English) Basin
06-000-459 17 in. 22 in. 7.625 in.
06-000-460 19.5 in. 25 in. 7.625 in.
06-000-461 19.5 in. 25 in. 10.125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-000-459
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Crumb Strainer

Fisherbrand™ Stainless Steel Drop In Sink is made of seamless die-drawn construction and dropped in to work surface cutout.

  • 18 gauge construction
  • 304 stainless steel
  • Interior surfaces polished to a nonporous finish
  • Fully coated underside insulated for sound and reduced condensation
  • Self-rimming top mount Grip-Rim lus with stainless steel mounting channels
  • Centered sink outlet

Specifications

Material Stainless Steel
Includes Crumb strainer and tail piece
Length (English) 22 in.
Length (Metric) 55.88 cm
Width (English) 17 in.
Width (Metric) 43.18 cm
Depth (English) Basin 7.625 in.
Depth (Metric) Basin 19.37 cm
Weight (Metric) 6.8 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.