Learn More
Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 4 with NVLAP Certificate
Shop All Troemner ProductsDescription
All electronic balance weights are manufactured with adjusting cavities
- Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
- Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
- Weights below 1kg are straight cylinders
- Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
- With NVLAP Certificate
Specifications
Specifications
| Product Type | Two-Piece Electronic Balance Calibration Weight |
| Certifications/Compliance | NVLAP, ISO9001 |
| Classification | ASTM Class 4 |
| Material | Stainless Steel |
| Weight (Metric) | 200 g |
| Density | 7.95g/cm3 at 20°C |
| Mass | 200 g |
| Shape | Cylindrical with Recessed Grip |
| Includes | Polypropylene case |
| Quantity | Each |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.