Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Stainless Steel Electronic Balance Calibration Weights, UltraClass with Traceable Certificate

Catalog No. 022147H Shop All Troemner Products
Change view
Click to view available options
Mass:
1000 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass
02-214-7H 1000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-214-7H Supplier Troemner™ Supplier No. 30390318
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Precision-crafted of stainless steel, with a highly polished finish

UltraClass weights are available with weight tolerances 50% greater than ANSI/ASTM E617 Class 1 tolerances. They combine high precision with the advantage of two-piece construction (1g and larger), avoiding costly replacement issues associated with one-piece weights.

  • 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
  • Weights below 1kg are straight cylinders
  • Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
  • With Traceable Certificate
TRUSTED_SUSTAINABILITY

Specifications

Product Type Two-Piece Electronic Balance Calibration Weight
Certifications/Compliance Traceable certificate, ISO9001
Classification UltraClass
Material Stainless Steel
Weight (Metric) 1 kg
Density 7.95g/cm3 at 20°C
Mass 1000 g
Shape Cylindrical with Recessed Grip
Includes Polypropylene case
Quantity Each
Packaging Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.