Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Stainless-Steel Equipment Stand
SCI_ED

Catalog No. S37882 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (D x W x H):
25 x 30 x 26 in.
37 x 30 x 24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
S37882 37 x 30 x 24 in.
S37881 25 x 30 x 26 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S37882 Supplier Diversified Spaces™ Supplier No. 250509

missing translation for 'validMainframeMsg'

Designed to hold large equipment.

  • Made from 18 gauge T-430 stainless-steel
  • Top reinforced with 1.5 in. square tubing
  • Tubing with three-sided 2 in. riser with hemmed edge
  • 1.62 in. dia. legs and shelf made from galvanized steel

Specifications

Product Type Equipment Stand
Dimensions (D x W x H) 37 x 30 x 24 in.
Style Top reinforced with 1.5 in. square tubing
For Use With (Application) Designed to hold large equipment
Material Stainless Steel (430)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.