Learn More
Description
- Made of high quality stainless steel
- For one-step wet cleaning process
- 48.2 cm (19 in.) wide
Specifications
Specifications
| Product Type | Bucket Sieve, Flat |
| Material | Stainless Steel |
| Color | Silver |
| Disposable | Reusable |
| For Use With (Equipment) | Ergonomic Flat Mop System |
| Quantity | 1 Ea. |
| Width (English) | 19 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.